This product requires certification to purchase.

1/4 HP 1140 RPM T14S3A 208-230/460 V 60 HZ 56

US Motors

1/4 HP 1140 RPM T14S3A 208-230/460 V 60 HZ 56

  • Fast #
  • Part #USMT14S3A
  • Item #9583303
  • Manufacturer Part #T14S3A
4.8 out of 5 Customer Rating
Brand image
US Motors

1/4 HP 1140 RPM T14S3A 208-230/460 V 60 HZ 56

  • Fast #
  • Part #USMT14S3A
  • Item #9583303
  • Manufacturer Part #T14S3A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Shaft Slinger On Pulley End
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Requires Certification

Specifications

AMP:
1.4, 1.5, 0.76
Diameter:
6-3/10
Fan Speeds:
1
Frame Size:
56
Horsepower:
1/4 hp
Length:
18-1/2
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1140
RPM Range:
900-1150
Shaft Length:
1-7/8
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMT14S3A
UL Listed:
No
UPC:
786382082666
Volts:
208-230/460V