1/4 HP 277V 1075 Revolutions Per Minute Double Drain Blower Motor
1/4 HP 277V 1075 Revolutions Per Minute Double Drain Blower Motor
Product Details
Product Details
- Blower/fan motor
- Reversible rotation
- Class B insulation
- Self-aligning ball bearing
- Hub ring mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 2
- Blower Type:
- Direct Drive
- Diameter:
- 5-3/5
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 11-13/20
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382005900
- Volts:
- 277V
- Watts:
- 0.2