This product requires certification to purchase.

1/4 HP 850 RPM 1743 208-230 V 60 HZ 48Y

US Motors

1/4 HP 850 RPM 1743 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM1743
  • Item #9583555
  • Manufacturer Part #1743
4.7 out of 5 Customer Rating
Brand image
US Motors

1/4 HP 850 RPM 1743 208-230 V 60 HZ 48Y

  • Fast #
  • Part #USM1743
  • Item #9583555
  • Manufacturer Part #1743
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 156
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • OEM Replacement For Specific Mfg.
  • Requires Certification

Specifications

AMP:
1.5
CSA Certified:
Yes
Diameter:
5-3/5
Fan Speeds:
1
Horsepower:
1/4 hp
Length:
10
Material:
Steel
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
850
RPM Range:
0-899
Shaft Length:
2-3/4
Shaft Size:
1/2
Temperature Range:
-29 to 60 Deg C
Type:
USM1743
UL Listed:
No
UPC:
786382073909
Volts:
208-230V
Weight:
17