1/4 HP 975 / 3 SPD 4130 115 V 60 HZ 42Y
1/4 HP 975 / 3 SPD 4130 115 V 60 HZ 42Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 52-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Suitable for Use With 370V Capacitors
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 6
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 4-9/10
- Fan Speeds:
- 3
- Horsepower:
- 1/4 hp
- Length:
- 14
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 975
- RPM Range:
- 900-1150
- Shaft Length:
- 7
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM4130
- UL Listed:
- No
- UPC:
- 786382082963
- Volts:
- 115V
- Weight:
- 8.38