1/5 HP 1040 / 3 SPD 3360 277-265 V 60 HZ 48Y
1/5 HP 1040 / 3 SPD 3360 277-265 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Suitable for Use With 370V Capacitors
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 1.3
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/5 hp
- Length:
- 17 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1040
- RPM Range:
- 900-1150
- Shaft Length:
- 7 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382003241
- Volts:
- 277/265V
- Weight:
- 13 lb