1/5 HP 1075 / 3 SPD 1152 230 V 60 HZ 48Y
1/5 HP 1075 / 3 SPD 1152 230 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Automatic Reset Thermal Overload Protector
- CCW Rotation Lead End
- Bearings Have All Angle Thrust System
- Continuous Duty
- Green Ground Lead
- Designed for Use with 370V Capacitors
- Hub Rings are 2 1/4" Diameter, Furnished Detached, with Extra Metal Outer Rings for Adapting to 2 1/2" Diameter
- Mounting Holes in Shell for Mounting Capacitor
- 20" Leads
- Class B Insulation
Specifications
- AMP:
- 1.4
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Horsepower:
- 1/5 hp
- Length:
- 15
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 5-1/8
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM1152
- UL Listed:
- No
- UPC:
- 786382000493
- Volts:
- 230V
- Weight:
- 13