1/5 hp 1075 RPM 208/230V Condenser Motor
1/5 hp 1075 RPM 208/230V Condenser Motor
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- AMP:
- 2
- Horsepower:
- 1/5 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UPC:
- 786382001001
- Volts:
- 208/230V