This product requires certification to purchase.

1/5 HP 1075 RPM 5450 208-230 V 60 HZ 48YZ

US Motors

1/5 HP 1075 RPM 5450 208-230 V 60 HZ 48YZ

  • Fast #
  • Part #USM5450
  • Item #9584062
  • Manufacturer Part #5450
4.1 out of 5 Customer Rating
Brand image
US Motors

1/5 HP 1075 RPM 5450 208-230 V 60 HZ 48YZ

  • Fast #
  • Part #USM5450
  • Item #9584062
  • Manufacturer Part #5450
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 156
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • OEM Replacement For Specific Mfg.
  • Requires Certification

Specifications

AMP:
1.3
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
1/5 hp
Length:
10 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Origin:
Global
Phase:
Single Phase
RPM:
1075
RPM Range:
900-1150
Shaft Length:
3-11/16 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382005603
Volts:
208-230V