1/5 HP 825 RPM CA3412 208-230 V 60 HZ 48Y
1/5 HP 825 RPM CA3412 208-230 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 156-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM Replacement For Specific Mfg.
Specifications
- AMP:
- 1.3
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/5 hp
- Length:
- 10-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Shaft Length:
- 1-1/2 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382100575
- Volts:
- 208-230V