This product requires certification to purchase.

1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

US Motors

1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #USM3315
  • Item #8892401
  • Manufacturer Part #3315
5 out of 5 Customer Rating
Brand image
US Motors

1/6 - 1/2 hp 1075 RPM 208/230V Single Phase Blower Motor

  • Fast #
  • Part #USM3315
  • Item #8892401
  • Manufacturer Part #3315
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • US Motors aftermarket repair part
  • Requires Certification

Specifications

AMP:
3.6
Diameter:
5-5/8 in
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/6 - 1/2 hp
Length:
12-3/20 in
Motor Enclosure:
Open Air Over (OAO)
OEM Part:
No
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
1151-1399
UL Listed:
No
UPC:
786382120061
Volts:
208/230V
Weight:
13 lb