1/6 hp 1075 RPM 208/230V Condenser Motor
1/6 hp 1075 RPM 208/230V Condenser Motor
Product Details
Product Details
- OEM Replacement For Specific Mfg.
Specifications
- AMP:
- 1
- Diameter:
- 4-9/10
- Fan Speeds:
- 1
- Frame Size:
- 42
- Horsepower:
- 1/6 hp
- Length:
- 10
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-11/25
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM1901
- UL Listed:
- No
- UPC:
- 786382001940
- Volts:
- 208-230V