1/6 HP 1075 RPM 9034 115 V 60 HZ 48Y
1/6 HP 1075 RPM 9034 115 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Continuous Duty, Air Over
- Reversible Motors Are Easily Reversed With Quick Connects
- 2-1/2" Diameter Hub Rings When Furnished
- Automatic Reset Thermal Overload Protector
- Green Ground Lead
- 370V Capacitor Is Furnished
- Leads Are SJO Cord
- Extended Mounting Studs
Specifications
- AMP:
- 2.6
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 1/6 hp
- Length:
- 12-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM9034
- UL Listed:
- No
- UPC:
- 786382067151
- Volts:
- 115V
- Weight:
- 11