1/6 HP 1100 RPM 1146 60 HZ
1/6 HP 1100 RPM 1146 60 HZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 52-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Capacitor Included And Mounted On PSC Models
- Automatic Reset Thermal Overload Protector
- Continuous Duty
- Ball Bearings Unless Noted
- 40°C Ambient Rated
- 1 .0 Service Factor
Specifications
- AMP:
- 2.2
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/6 hp
- Length:
- 14 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 3 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382094898
- Volts:
- 115V
- Weight:
- 11.56 lb