This product requires certification to purchase.

1/6 HP 1350 / 3 SPD 1210 115-127 V 50 HZ

US Motors

1/6 HP 1350 / 3 SPD 1210 115-127 V 50 HZ

  • Fast #
  • Part #USM1210
  • Item #9581810
  • Manufacturer Part #1210
5 out of 5 Customer Rating
Brand image
US Motors

1/6 HP 1350 / 3 SPD 1210 115-127 V 50 HZ

  • Fast #
  • Part #USM1210
  • Item #9581810
  • Manufacturer Part #1210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bearings Have All Angle Thrust System
  • Suitable for Use With 370V Capacitors
  • Continuous Duty, Air Over
  • Automatic Reset Thermal Overload Protector
  • Requires Certification

Specifications

AMP:
1.8
Blower Type:
Direct Drive
CSA Certified:
Yes
Diameter:
4-9/10 in
Fan Speeds:
3
Frame Size:
42
Horsepower:
1/6 hp
Length:
27-1/2 in
Material:
Steel
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1350
RPM Range:
1151-1399
Shaft Length:
1-3/25 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382102449
Volts:
127V
Weight:
10.38 lb