1/6 hp 825 RPM 460V Single Phase Condenser Motor
1/6 hp 825 RPM 460V Single Phase Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Class B Insulation
- Suitable for Use With 370V Capacitors
- Extended Studs
- 30" Leads
- Hubless Lead End
- Drain Holes Both Ends
- Reversible Rotation (Unless otherwise noted)
- Automatic Reset Thermal Overload Protector
- Continuous Duty
Specifications
- AMP:
- 0.5
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/6 hp
- Length:
- 13 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- OEM Part:
- No
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 825
- RPM Range:
- 0-899
- Shaft Length:
- 4-86/125 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382112271
- Volts:
- 460V