1/8 hp 115V 1725 RPM Oil Burner Motor
1/8 hp 115V 1725 RPM Oil Burner Motor
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Direct coupled
- Reversible rotation
- Class B insulation
- Ball bearing
- Flange mount
- Manual reset overload protector
Documents
Specifications
- AMP:
- 2.4
- Frame Size:
- 48
- Height:
- 5-3/5 in
- Horsepower:
- 1/8 hp
- Length:
- 8-41/50 in
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Totally Enclosed Not Ventilated (TENV)
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1725
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382002886
- Volts:
- 115V