This product requires certification to purchase.

1/8 HP 1550 RPM 1180 115 V 60 HZ 48Y

US Motors

1/8 HP 1550 RPM 1180 115 V 60 HZ 48Y

  • Fast #
  • Part #USM1180
  • Item #9585724
  • Manufacturer Part #1180
4.7 out of 5 Customer Rating
Brand image
US Motors

1/8 HP 1550 RPM 1180 115 V 60 HZ 48Y

  • Fast #
  • Part #USM1180
  • Item #9585724
  • Manufacturer Part #1180
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bearings Have All Angle Thrust System
  • Continuous Duty, Air Over
  • 24” Line Leads Unless Otherwise Noted
  • Automatic Reset Thermal Overload Protector
  • Connection Information Furnished in the Nameplate Data
  • Requires Certification

Specifications

AMP:
2
Blower Type:
Direct Drive
CSA Certified:
Yes
Diameter:
5-3/5 in
Fan Speeds:
4
Horsepower:
1/8 hp
Length:
26-1/2 in
Material:
Steel
Motor Enclosure:
Open
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
Shaft Length:
10-1/5 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382103354
Volts:
115V
Weight:
7.13 lb