This product requires certification to purchase.

1 / 3/4 HP 1250 RPM 8651UI 120/208-240 V V 60 & 50 HZ 48Y

US Motors

1 / 3/4 HP 1250 RPM 8651UI 120/208-240 V V 60 & 50 HZ 48Y

  • Fast #
  • Part #USM8651UI
  • Item #9583957
  • Manufacturer Part #8651UI
4.3 out of 5 Customer Rating
Brand image
US Motors

1 / 3/4 HP 1250 RPM 8651UI 120/208-240 V V 60 & 50 HZ 48Y

  • Fast #
  • Part #USM8651UI
  • Item #9583957
  • Manufacturer Part #8651UI
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-Efficiency ECM Motor
  • Efficiency: Up to 82%
  • Motor output is indicated via a seven segment LED
  • Requires Certification

Specifications

AMP:
11, 7.7, 6.7
Blower Type:
Direct Drive
CSA Certified:
Yes
Diameter:
5-3/5 in
Fan Speeds:
1
Horsepower:
1-3/4 hp
Length:
15-8/25 in
Material:
Steel
Motor Enclosure:
Open Air Over (OAO)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1250
RPM Range:
1151-1399
Shaft Length:
4-1/2 in
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382107963
Volts:
120/208/240V
Weight:
18 lb