1 / 3/4 HP 1800 RPM 8451UI 120/208-240 V V 60 & 50 HZ 48Y
1 / 3/4 HP 1800 RPM 8451UI 120/208-240 V V 60 & 50 HZ 48Y
Product Details
Product Details
- High-Efficiency ECM Motor
- Efficiency: Up to 82%
- Motor output is indicated via a seven segment LED
Specifications
- AMP:
- 12.4, 8.1, 7.2
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 1-3/4 hp
- Length:
- 15-8/25
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1800
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-1/2
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 60 Deg C
- Type:
- USM8451UI
- UL Listed:
- No
- UPC:
- 786382107956
- Volts:
- 120/208/240V
- Weight:
- 18