This product requires certification to purchase.

1 1/2 / 3/8 HP 1735/ 2 SPD U32L9C 460 V 60 HZ 145T

US Motors

1 1/2 / 3/8 HP 1735/ 2 SPD U32L9C 460 V 60 HZ 145T

  • Fast #
  • Part #USMU32L9C
  • Item #9581966
  • Manufacturer Part #U32L9C
5 out of 5 Customer Rating
Brand image
US Motors

1 1/2 / 3/8 HP 1735/ 2 SPD U32L9C 460 V 60 HZ 145T

  • Fast #
  • Part #USMU32L9C
  • Item #9581966
  • Manufacturer Part #U32L9C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation
  • Regreasable Bearings 250 Frame & Up
  • Double Shielded Bearings
  • Removable Base 180 Frame & Up
  • Lifting Provisions 180 Frame & Up
  • 1 .0 Service Factor Or Higher
  • Requires Certification

Specifications

AMP:
2.4
CSA Certified:
Yes
Diameter:
8-47/100 in
Fan Speeds:
2
Horsepower:
1-1/2 hp
Length:
15-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1735
RPM Range:
1400 and Above
Shaft Length:
2-1/4 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382043742
Volts:
460V
Weight:
34.05 lb