1 1/2 HP 1725 & 1425 RPM D32P2AH 208-230/460 V 60 & 50 HZ 56H
1 1/2 HP 1725 & 1425 RPM D32P2AH 208-230/460 V 60 & 50 HZ 56H
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium Efficient
Specifications
- AMP:
- 5, 4.8, 2.4
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 15-8/25
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-22/25
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD32P2AH
- UL Listed:
- No
- UPC:
- 786382112240
- Volts:
- 208-230/460V
- Weight:
- 33.33