This product requires certification to purchase.

1-1/2 Horsepower 1725 Revolutions Per Minute Three Phase Rough In Frame Motor

US Motors

1-1/2 Horsepower 1725 Revolutions Per Minute Three Phase Rough In Frame Motor

  • Fast #
  • Part #USMD32P2D
  • Item #4915024
  • Manufacturer Part #D32P2D
4.2 out of 5 Customer Rating
Brand image
US Motors

1-1/2 Horsepower 1725 Revolutions Per Minute Three Phase Rough In Frame Motor

  • Fast #
  • Part #USMD32P2D
  • Item #4915024
  • Manufacturer Part #D32P2D
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • General purpose 3 hp motor
  • Reversible rotation
  • Class F insulation
  • Ball bearing
  • Rigid base
  • Requires Certification

Documents


Specifications

AMP:
2.1
Blower Type:
1 Speed
Diameter:
6-1/2
Frame Size:
145
Horsepower:
1-1/2 hp
Length:
12-21/25
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Drip Proof (ODP)
Phase:
Three Phase
RPM:
1800
RPM Range:
1400 and Above
Temperature Range:
-29 to 40 Deg C
Type:
USMD32P2D
UL Listed:
Yes
UPC:
786382019044
Volts:
208/230/460V