1.5 HP 1725 RPM T32V2BFC 208-230/460 V 60 HZ 56C
1.5 HP 1725 RPM T32V2BFC 208-230/460 V 60 HZ 56C
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Lifting Provisions 180 Frame & Larger
- Regreasable Shaft-End Bearing 180 Frame & Larger
- Sealed Bearings 56-140, Double Shielded Bearings 180-280
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
- Constant Horsepower To 90 Hertz
- Precision Balance (Less than 0.08 In/Sec Vibration)
Specifications
- AMP:
- 5.1, 5, 2.5
- CSA Certified:
- Yes
- Diameter:
- 6-3/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 18-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-3/50 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382081348
- Volts:
- 208-230/460V
- Weight:
- 34 lb