1 hp 1075 RPM 115V Single Phase Blower Motor
1 hp 1075 RPM 115V Single Phase Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Blower/fan motor
- Reversible rotation
- Class B insulation
- Ball bearing
- Ring/band mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 12.1
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 1 hp
- Length:
- 12-3/20
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- No
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382008451
- Volts:
- 115V
- Watts:
- 0.8