1 HP 1075 RPM 8431 208-230/460 V 60 HZ 56Y
1 HP 1075 RPM 8431 208-230/460 V 60 HZ 56Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Capacitor and Outlet Box Included, unless noted
- Reversible Rotation
- Double-Sealed Ball Bearings
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
- Dual Voltage
- Class B Insulation
Specifications
- AMP:
- 5.8, 5.4, 2.7
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 27-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 6
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 60 Deg C
- Type:
- USM8431
- UL Listed:
- No
- UPC:
- 786382061746
- Volts:
- 208-230/460V