1 HP 1100 / 4 SPD 4670 208-230 V 60 HZ 48Y
1 HP 1100 / 4 SPD 4670 208-230 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM Replacement For Specific Mfg.
Specifications
- AMP:
- 6
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 4
- Horsepower:
- 1 hp
- Length:
- 15 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 5 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382005368
- Volts:
- 208-230V