1 HP 1725 & 1425 RPM T1C2Z 100-120 & 200-240 V 60 & 50 HZ 56
1 HP 1725 & 1425 RPM T1C2Z 100-120 & 200-240 V 60 & 50 HZ 56
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double Shielded Ball Bearings
- Class B Insulation
- Continuous Duty
- Capacitor Start, Induction Run
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 11, 9.2, 5.5, 4.7
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 1 hp
- Length:
- 18-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMT1C2Z
- UL Listed:
- No
- UPC:
- 786382099015
- Volts:
- 120V, 240V
- Weight:
- 32