1 HP 1725 RPM T1CA2JH 115/208-230 V 60 HZ 56H
1 HP 1725 RPM T1CA2JH 115/208-230 V 60 HZ 56H
Product Details
Product Details
- Double Shielded Ball Bearings
- Class B Insulation
- Continuous Duty
- Capacitor Start, Induction Run
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 14, 6.9, 7
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 18-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 1-7/8
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMT1CA2JH
- UL Listed:
- No
- UPC:
- 786382071608
- Volts:
- 115/208-230V
- Weight:
- 32