1 HP 1750 RPM U1P2H 200 V 60 HZ 143T
1 HP 1750 RPM U1P2H 200 V 60 HZ 143T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Shaft Slinger On Pulley End
- Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
Specifications
- AMP:
- 3.4
- CSA Certified:
- Yes
- Diameter:
- 8-47/100
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 15-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1750
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-1/4
- Shaft Size:
- 7/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMU1P2H
- UL Listed:
- No
- UPC:
- 786382087579
- Volts:
- 200V
- Weight:
- 30