1 HP 1755 & 1440 RPM U1P2DFCR 208-230/460 & 190/380 V 60 & 50 HZ 56C
1 HP 1755 & 1440 RPM U1P2DFCR 208-230/460 & 190/380 V 60 & 50 HZ 56C
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Shaft Slinger On Pulley End
- Full 50 & 60 Hertz Operating Data on Nameplate (03)
- Full HP @ 50 Hertz
- Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
- Suitable for Wye-Delta Start 250 Frame & Larger
- Conversion Kits: C&D Flanges, Drip Cover and Brakes (140 Frame and Up)
Specifications
- AMP:
- 3.1, 3, 1.5
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1 hp
- Length:
- 15-1/2
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1755
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMU1P2DFCR
- UL Listed:
- No
- UPC:
- 786382098506
- Volts:
- 208-230/460V, 190/380V
- Weight:
- 30