This product requires certification to purchase.

1 HP 3450 & 2850 RPM EE506B 208-230/460 V 60 & 50 HZ 56J

US Motors

1 HP 3450 & 2850 RPM EE506B 208-230/460 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEE506B
  • Item #9586499
  • Manufacturer Part #EE506B
5 out of 5 Customer Rating
Brand image
US Motors

1 HP 3450 & 2850 RPM EE506B 208-230/460 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEE506B
  • Item #9586499
  • Manufacturer Part #EE506B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Sealed Ball Bearings On All 56 Frame Commercial Duty Pump Motors;
  • Double Shielded Ball Bearings On All Others
  • Continuous Duty
  • 60 Hertz & 60/50 Hertz
  • 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
  • Suitable for Wye-Delta Start 250-Frame and Larger
  • NEMA®† 'C' Flange Mounting
  • Shaft Threads for 56J Mount: 7/16-20 UNC-2A
  • Premium 303 S.S. on 56J; Mount & Carbon Steel on All Others
  • Requires Certification

Specifications

AMP:
3.5, 3.4, 1.7
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1 hp
Length:
15-8/25 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Length:
1-7/8 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382050788
Volts:
208-230/460V
Weight:
22 lb