1.5 HP 1180 RPM CD32P3G 575 V 60 HZ 182T
1.5 HP 1180 RPM CD32P3G 575 V 60 HZ 182T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion Resistant Mill and Chemical duty paint
Specifications
- AMP:
- 1.8
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 18-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1180
- RPM Range:
- 1151-1399
- Shaft Length:
- 2-3/4 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382124977
- Volts:
- 575V