This product requires certification to purchase.

1.5 HP 1750 & 1430 RPM DJ32P2DP 208-230/460 & 190/380 V 60 & 50 HZ 145JP

US Motors

1.5 HP 1750 & 1430 RPM DJ32P2DP 208-230/460 & 190/380 V 60 & 50 HZ 145JP

  • Fast #
  • Part #USMDJ32P2DP
  • Item #9586813
  • Manufacturer Part #DJ32P2DP
4.7 out of 5 Customer Rating
Brand image
US Motors

1.5 HP 1750 & 1430 RPM DJ32P2DP 208-230/460 & 190/380 V 60 & 50 HZ 145JP

  • Fast #
  • Part #USMDJ32P2DP
  • Item #9586813
  • Manufacturer Part #DJ32P2DP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Oversized Ball Bearings w/Locked Shaft End Construction
  • F1 Assembly Position
  • Double Shielded Bearings
  • "JM" Shaft on 210 Frame and Smaller; JP Shaft on 250 and 280 Frame
  • Requires Certification

Specifications

AMP:
4.4, 4.2, 2.1
CSA Certified:
Yes
Diameter:
8-47/100 in
Fan Speeds:
1
Horsepower:
1-1/2 hp
Length:
21-3/4 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1750
RPM Range:
1400 and Above
Shaft Length:
7-313/1000 in
Shaft Size:
7/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382115098
Volts:
208-230/460V, 190/380V
Weight:
35 lb