1.5 HP 1755 & 1435 RPM H32P2D 208-230/460 & 190/380 V 60 & 50 HZ 145T
1.5 HP 1755 & 1435 RPM H32P2D 208-230/460 & 190/380 V 60 & 50 HZ 145T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
- Shaft Slinger On Pulley End For IP54 Protection
- Dual Voltage 230/460 Volts (1-100 HP)
- Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
- Double Shielded Bearings 140-360, Open On 400-440
- 1.15 Service Factor @ 60 Hz
- Steel Fan Cover & Conduit Box
- Field Convertible To F2 Mounting 180 Frame & Larger
- Condensation Drains With Plastic Plugs
Specifications
- AMP:
- 4.5, 4.3, 2.1
- CSA Certified:
- Yes
- Diameter:
- 8-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 15-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1755
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-19/50 in
- Shaft Size:
- 7/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382029821
- Volts:
- 208-230/460V, 190/380V
- Weight:
- 70 lb