1.5 HP 850 RPM 1832H 208-230/460 V 60 HZ 56Z
1.5 HP 850 RPM 1832H 208-230/460 V 60 HZ 56Z
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to meet manufacturer's requirements for condenser cooling fans
Specifications
- AMP:
- 6.8, 6.6, 3.3
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 21-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 850
- RPM Range:
- 0-899
- Shaft Length:
- 6
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 70 Deg C
- Type:
- USM1832H
- UL Listed:
- No
- UPC:
- 786382106676
- Volts:
- 208-230/460V