1.5 HP 860 RPM UN32S4CKR 460 V 60 HZ 184TCH
1.5 HP 860 RPM UN32S4CKR 460 V 60 HZ 184TCH
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuous Duty
- PSC Models Include Capacitor Mounted With Cover
- Clockwise Drive End Rotation
- Automatic Reset Thermal Overload Protection
- Studs For Mounting Fan Guard
- 1.0 Service Factor Except Where Noted
- Terminal Board With Side Conduit Plug Unless Noted
Documents
Specifications
- AMP:
- 3.8
- Diameter:
- 10 in
- Fan Speeds:
- 1
- Horsepower:
- 1-1/2 hp
- Length:
- 16-1/8 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 860
- RPM Range:
- 0-899
- Shaft Length:
- 2-31/50 in
- Shaft Size:
- 1-1/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382074517
- Volts:
- 460V