1/15 HP 1100 / 3 SPD 1090 115 V 60 HZ 42Y
1/15 HP 1100 / 3 SPD 1090 115 V 60 HZ 42Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 35-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Suitable for Use With 370V Capacitors
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 0.8
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 4-9/10
- Fan Speeds:
- 3
- Horsepower:
- 1/15 hp
- Length:
- 30
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 10-4/5
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM1090
- UL Listed:
- No
- UPC:
- 786382000349
- Volts:
- 115V
- Weight:
- 13