This product requires certification to purchase.

1/3 HP 1140 RPM D13CPA3P9 115/230 V 60 HZ 56H

US Motors

1/3 HP 1140 RPM D13CPA3P9 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD13CPA3P9
  • Item #9580835
  • Manufacturer Part #D13CPA3P9
5 out of 5 Customer Rating
Brand image
US Motors

1/3 HP 1140 RPM D13CPA3P9 115/230 V 60 HZ 56H

  • Fast #
  • Part #USMD13CPA3P9
  • Item #9580835
  • Manufacturer Part #D13CPA3P9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Class A or B Insulation
  • Reversible Rotation
  • 60 Hertz
  • Continuous Duty
  • Requires Certification

Specifications

AMP:
4.4, 2.3
Diameter:
6-3/10
Fan Speeds:
1
Frame Size:
56
Horsepower:
1/3 hp
Length:
15-8/25
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1140
RPM Range:
900-1150
Shaft Length:
1-22/25
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMD13CPA3P9
UL Listed:
No
UPC:
786382111182
Volts:
115/230V
Watts:
9