This product requires certification to purchase.

10 & 7 1/2 HP 3500 RPM FF10E1DV 208-230/460 V 60 & 50 HZ 213JP

US Motors

10 & 7 1/2 HP 3500 RPM FF10E1DV 208-230/460 V 60 & 50 HZ 213JP

  • Fast #
  • Part #USMFF10E1DV
  • Item #9586439
  • Manufacturer Part #FF10E1DV
5 out of 5 Customer Rating
Brand image
US Motors

10 & 7 1/2 HP 3500 RPM FF10E1DV 208-230/460 V 60 & 50 HZ 213JP

  • Fast #
  • Part #USMFF10E1DV
  • Item #9586439
  • Manufacturer Part #FF10E1DV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Service Factor
  • Premasked Mylar Nameplate 180-320, Stainless Steel On 360
  • Regreasable Bearings 180 Frame & Larger
  • Double Shielded Bearings
  • Lifting Provisions 210 Frame & Larger
  • Suitable For Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Oversized Connection Diagram On Nameplate
  • Requires Certification

Specifications

AMP:
27.5, 25.3, 12.6, 23, 11.5
CSA Certified:
Yes
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
10 hp
Length:
28-5/8 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
3500
RPM Range:
1400 and Above
Shaft Length:
8-1/8 in
Shaft Size:
1-499/2000 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382094744
Volts:
208-230/460V, 190/380V
Weight:
110 lb