This product requires certification to purchase.

10 HP 1735 RPM FDU10CM2K21C 230 V 60 HZ 215TC

US Motors

10 HP 1735 RPM FDU10CM2K21C 230 V 60 HZ 215TC

  • Fast #
  • Part #USMFDU10CM2K21C
  • Item #9584562
  • Manufacturer Part #FDU10CM2K21C
3.6 out of 5 Customer Rating
Brand image
US Motors

10 HP 1735 RPM FDU10CM2K21C 230 V 60 HZ 215TC

  • Fast #
  • Part #USMFDU10CM2K21C
  • Item #9584562
  • Manufacturer Part #FDU10CM2K21C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation
  • Continuous Duty
  • Typical Starting Torque 300% Of Full Load
  • F1 Assembly
  • Manual Reset Thermal Overload Protector
  • Plastic Fan & Fan Cover
  • Double Shielded Bearings w/Low-Temp Grease (Regreasable Shaft End)
  • Removable Condensation Drains For Vertical Mounting
  • Fully Gasketed Steel Conduit Box
  • Die Cast Aluminum Brackets With Steel Bearing Inserts
  • Requires Certification

Specifications

AMP:
41.2
CSA Certified:
Yes
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
10 hp
Length:
26-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
3-3/25 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382026011
Volts:
230V
Weight:
215 lb