This product requires certification to purchase.

10 hp 1760 RPM 208/230V Three Phase Condenser Motor

US Motors

10 hp 1760 RPM 208/230V Three Phase Condenser Motor

  • Fast #
  • Part #USMS10P2A
  • Item #9583660
  • Manufacturer Part #S10P2A
4.4 out of 5 Customer Rating
Brand image
US Motors

10 hp 1760 RPM 208/230V Three Phase Condenser Motor

  • Fast #
  • Part #USMS10P2A
  • Item #9583660
  • Manufacturer Part #S10P2A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Shaft Slinger On Pulley End
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Requires Certification

Specifications

AMP:
26.5, 23.9, 11.9
Diameter:
11-33/50 in
Fan Speeds:
1
Horsepower:
10 hp
Length:
23 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
OEM Part:
No
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1760
RPM Range:
1400 and Above
Shaft Length:
3-19/50 in
Shaft Size:
1-3/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382091248
Volts:
208-230/460V