10 hp 1765 RPM 190/380V, 208-230/460V Three Phase Motor
10 hp 1765 RPM 190/380V, 208-230/460V Three Phase Motor
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 26.3, 23.8, 11.9
- Diameter:
- 11-33/50
- Horsepower:
- 10 hp
- Length:
- 22-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1765
- RPM Range:
- 1400 and Above
- Shaft Size:
- 1-3/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD10P2D
- UL Listed:
- No
- UPC:
- 786382094607
- Volts:
- 208-230/460V, 190/380V
- Watts:
- 9