10 HP 3520 RPM U10V1B 230/460 V 60 HZ 215T
10 HP 3520 RPM U10V1B 230/460 V 60 HZ 215T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Lifting Provisions 180 Frame & Larger
- Regreasable Shaft-End Bearing 180 Frame & Larger
- Sealed Bearings 56-140, Double Shielded Bearings 180-280
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class F Insulation, 1 .15 S .F . On Sine Wave / 1 .0 S .F . On PWM
- Constant Horsepower To 90 Hertz
- Precision Balance (Less than 0.08 In/Sec Vibration)
Specifications
- AMP:
- 23.5, 11.8
- Diameter:
- 11-33/50 in
- Fan Speeds:
- 1
- Horsepower:
- 10 hp
- Length:
- 26-1/2 in
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 3520
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-19/50 in
- Shaft Size:
- 1-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382041724
- Volts:
- 230/460V