125 HP 1785 RPM H125P2F 460 & 380 V 60 & 50 HZ 444T
125 HP 1785 RPM H125P2F 460 & 380 V 60 & 50 HZ 444T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Stainless Steel Nameplate (with CE Mark) & Zinc Plated Hardware
- Shaft Slinger On Pulley End For IP54 Protection
- Dual Voltage 230/460 Volts (1-100 HP)
- Regreasable Ball Bearings 250 Frame & Up, Lifting Provisions 180 Frame & Up
- Double Shielded Bearings 140-360, Open On 400-440
- 1.15 Service Factor @ 60 Hz
- Steel Fan Cover & Conduit Box
- Field Convertible To F2 Mounting 180 Frame & Larger
- Condensation Drains With Plastic Plugs
Specifications
- AMP:
- 144
- Diameter:
- 22-97/100
- Fan Speeds:
- 1
- Horsepower:
- 125 hp
- Length:
- 54
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1785
- RPM Range:
- 1400 and Above
- Shaft Size:
- 3-3/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMH125P2F
- UL Listed:
- No
- UPC:
- 786382094454
- Volts:
- 460V, 380V