This product requires certification to purchase.

1/4 HP 1725 RPM T14C2JCR 115/208-230 V 60 HZ 56C

US Motors

1/4 HP 1725 RPM T14C2JCR 115/208-230 V 60 HZ 56C

  • Fast #
  • Part #USMT14C2JCR
  • Item #9583900
  • Manufacturer Part #T14C2JCR
4.1 out of 5 Customer Rating
Brand image
US Motors

1/4 HP 1725 RPM T14C2JCR 115/208-230 V 60 HZ 56C

  • Fast #
  • Part #USMT14C2JCR
  • Item #9583900
  • Manufacturer Part #T14C2JCR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Class B Insulation
  • Continuous Duty
  • Capacitor Start, Induction Run
  • F1 Assembly
  • Reversible Rotation
  • 50/60 Hz Motors Have 1.0 S.F. on 50 Hz
  • Requires Certification

Specifications

AMP:
6.5, 2.8, 3.2
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1/4 hp
Length:
15-3/10 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
2-31/500 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382070748
Volts:
115/208-230V
Weight:
22 lb