15 HP 1775 & 1465 RPM U15P2D 208-230/460 & 190/380 V 60 & 50 HZ 254T
15 HP 1775 & 1465 RPM U15P2D 208-230/460 & 190/380 V 60 & 50 HZ 254T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
- Shaft Slinger On Pulley End
- Full 50 & 60 Hertz Operating Data On Nameplate (03)
- Full HP @ 50 Hertz
- Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
- Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
- Suitable For Wye-Delta Start 250 Frame & Larger
- Conversion Kits: C&D Flanges, Drip Cover and Brakes
Specifications
- AMP:
- 40, 37, 18.4
- Diameter:
- 13-47/100
- Fan Speeds:
- 1
- Horsepower:
- 15 hp
- Length:
- 29-1/2
- Material:
- Cast Aluminum
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1775
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-13/100
- Shaft Size:
- 1-5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMU15P2D
- UL Listed:
- No
- UPC:
- 786382088651
- Volts:
- 208-230/460V, 190/380V