15 HP 1775 & 1470 RPM D15P2D 208-230/460 & 190/380 V 60 & 50 HZ 254T
15 HP 1775 & 1470 RPM D15P2D 208-230/460 & 190/380 V 60 & 50 HZ 254T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class F Insulation, Class B Rise At Service Factor
- 1.15 Service Factor
- Reversible Rotation
- Regreasable Bearings 210 Frame & Up
- Double Shielded Bearings 140-400, Open on 440
- Bearing Caps On 400 & 440 Frames
- F1 Assembly Position except where noted
- Lifting Provisions 180 Frame & Up
- Conversion Kits: Drip Cover Kits (140-320 Frame)
Specifications
- AMP:
- 40, 37, 18.4
- Diameter:
- 13-47/100
- Fan Speeds:
- 1
- Horsepower:
- 15 hp
- Length:
- 29
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1775
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4-11/25
- Shaft Size:
- 1-5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD15P2D
- UL Listed:
- No
- UPC:
- 786382094997
- Volts:
- 208-230/460V, 190/380V