15 HP 1775 RPM D15V2B 230/460 V 60 HZ 254T
15 HP 1775 RPM D15V2B 230/460 V 60 HZ 254T
Product Details
Product Details
- INVERTER GRADE® Insulation System (Meets NEMA®† MG-1 Part 31)
- Class F Thermostats (One Per Phase)
- Sine Wave Power
- Constant Horsepower To 90 Hertz
- Lifting Provisions (210 Frame & Up)
- Regreasable Bearings 180 Frame & Up, Lifting Provisions 210 Frame & Up
- Double Shielded Bearings 140-400, Open On 440 Frame
- Double Dip & Bake With Extra Bracing
- Premium Efficient Design, Special Balance, F1 Assembly Position
- Class F Insulation, 1.15 S.F. On Sine Wave / 1.0 S.F. On PWM
Specifications
- AMP:
- 37, 18.6
- Diameter:
- 13-47/100
- Fan Speeds:
- 1
- Horsepower:
- 15 hp
- Length:
- 29-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1775
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4
- Shaft Size:
- 1-5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD15V2B
- UL Listed:
- No
- UPC:
- 786382016876
- Volts:
- 230/460V