15 HP 1800 RPM HD15P2H 200 V 60 HZ 254T
15 HP 1800 RPM HD15P2H 200 V 60 HZ 254T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- IP54 Protection
Specifications
- AMP:
- 41, 39
- CSA Certified:
- Yes
- Diameter:
- 13-47/100 in
- Fan Speeds:
- 1
- Horsepower:
- 15 hp
- Length:
- 29-1/2 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1775
- RPM Range:
- 1400 and Above
- Shaft Length:
- 4 in
- Shaft Size:
- 1-5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382121556
- Volts:
- 200/208V
- Weight:
- 275 lb