150 HP 1800 RPM CD150P2F 460 V 60 & 50 HZ 445T
150 HP 1800 RPM CD150P2F 460 V 60 & 50 HZ 445T
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion Resistant Mill and Chemical duty paint
Specifications
- AMP:
- 171
- CSA Certified:
- Yes
- Diameter:
- 22-97/100 in
- Fan Speeds:
- 1
- Horsepower:
- 150 hp
- Length:
- 54 in
- Material:
- Cast Iron
- Motor Enclosure:
- Totally Enclosed Fan-Cooled (TEFC)
- Origin:
- Global
- Phase:
- Three Phase
- Product Type:
- Motor
- RPM:
- 1790
- RPM Range:
- 1400 and Above
- Shaft Length:
- 8-1/2 in
- Shaft Size:
- 3-3/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382131265
- Volts:
- 460V
- Weight:
- 1610 lb